Beli fag angular contact ball bearing series 3303 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FAG Angular Contact Ball Bearing Series 3303-BD-XL-2HRS-TVH-C3atribut:
- A (mm): 27.5
- Inner Diameter d (mm): 17
- Outer Diameter d (mm): 47
- Width B (mm): 22.2
- FAG Angular Contact Ball Bearing Series (Laher)atribut:
- Radial Internal Clearance: C3
- A (mm): 27.5
- D1 (mm): 39.0
- da min (mm): 22.6
- C0r (N): 13100
- Cr (N): 22500
- Cur (N): 910
- Da max (mm): 41.4
- Inner Diameter d (mm): 17
- Outer Diameter d (mm): 47
- Reference Speed: 12600
- Width B (mm): 22.2
- m (kg): 0.177
- nG (1/minute): 16600
- r min (mm): 1
- ra max (mm): 1
- α (°): 30
- Fox PVAc White Glue Refill (Lem PVAc Putih)atribut:
- Packaging: Pouch
- Fox PVAc White Glue (Lem PVAc Putih)atribut:
- Packaging: Bottle
- FAG Angular Contact Ball Bearing Series 3303-BD-XL-2HRS-TVHatribut:
- A (mm): 27.5
- Inner Diameter d (mm): 17
- Outer Diameter d (mm): 47
- Width B (mm): 22.2
- Sumo Caster Wheel PU Ball Bearing 200kg (4inch )atribut:
- Size (inch): 4
- Capacity Per Castor (kg): 200
- SKF Double Row Angular Contact Ball Bearing (Laher)Deskripsi:Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.atribut:
- Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
- Bearing Material: Bearing steel
- Cage: Sheet metal
- Coating: Without
- Contact Angle (°): 30
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 2
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: No
- MasterLock Single Cylinder Nightwatch DeadboltDeskripsi:The Master Lock No. DSON0603 features a single cylinder deadbolt, with interior thumb turn. The deadbolt is four way adjustable for 2-3/8inch or 2-3/4inch backset, square, or rounded corners; and features Nightwatch extra nighttime security. When the Nigh
- Yoshiharu Cutlery Cutter Knife Pennant SS (Pisau Cutter)Deskripsi:Sharp sharpness. Useful for cutting wood and plastic. There is safety because it can be stored in the sheath.atribut:
- Use: Office/Industrial
- Blade Material: Steel
- Overall Length (mm): 128 (with sheath)
- Blade Length (mm): 37
- Classification of Dangerous Goods: Non-dangerous goods
- CRC Chain Lube Food Grade (Pelumas Rantai)Deskripsi:FOOD GRADE CHAIN LUBE, 12 WT OZModel#: 03055DESCRIPTION:Blend of synthetic lubricants and mineral oil to keep roller drive and conveyor chains lubricated. Penetrates, lubricates and protects moving parts by reducing friction and wear. NSF H1 rated for incidental food contact.APPLICATIONS:Conveyor chains, packaging equipment, hoist chains, link and roller assemblies, forklift trucks and many other industrial applications.atribut:
- Net Fill: 12 Wt Oz
- Appearance: Clear Water-White Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: Hydrocarbon
- Ecos Office Chair SKM 3703 Series Mesh (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Fabric Material: Mesh
- Mechanism: Hydrolic, Tilting Control
- Armrest: Yes
- Sika Anchorfix-2+ Tropical (Lem Angkur)Deskripsi:Bebas pelarut dan stirena, berbasis epoksi akrilat, perekat penahan dua bagian untuk kondisi iklim tropis/panas.- Penyembuhan cepat- Senjata standar dapat digunakan- Kapasitas beban sedang hingga tinggiatribut:
- Packaging: Cartridge
- Volume (ml): 300
- Color: Component A : grey, Component B : off-white, Component A+B mixed : light grey
- Shelf Life: 15 months from date of production. All Sika AnchorFix-2+ Tropical cartridges have the expiry date printed on the label.
- Storage Conditions: Stored properly in original, unopened, sealed and undamaged packaging in dry conditions at temperatures between +5°C and +25°C. Protect from direct sunlight.
- Density (kg/L): 1.60-1.75 (component A); 1.45-1.50 (component B); 1.65-1.75 (component A+B mixed)
- Compressive Strength (N/mm²): 70 (7days, +20°C) (ASTM D 695)
- Modulus of Elasticity in Compression (N/mm²): 7000 (7days, +20°C) (ASTM D 695)
- Service Temperature (°C): Long term: -40 min./+50 max; Short term (1-2 hours): +80
- Tensile Strength (N/mm²): 15 (7days, +20°C) (ASTM D 638)
- Tensile Strength in Flexure (N/mm²): 29 (7days, +20°C) (ASTM D 790)
- HP Ink Cartridge 803 (Tinta Printer)Deskripsi:Kartrid Tinta Asli HPDapatkan hasil cetakan yang luar biasa dari rumah dan kantor Anda.- Dapatkan hasil cetakan yang konsisten: Garis yang akurat, detail yang tajam, dan kualitas warna yang kaya.- Kualitas dan keawetan: Hasil cetakan yang cepat kering, tahan air, dan anti-pudar yang bertahan lebih dari 100 tahun.- Mencetak hampir dua kali lipat: Tinta asli menghasilkan cetakan 180% lebih banyak daripada isi ulang.atribut:
- Operating Temperature Range (°C): 15 to 32
- Print Technology: HP Thermal Inkjet
- Suitable For: HP DeskJet 1110, HP DeskJet 1115, HP DeskJet 2130, HP DeskJet 2135, HP DeskJet 3630, HP ENVY 4520, HP OfficeJet 3830, HP OfficeJet 4650
- Technology: Ink
Daftar Harga fag angular contact ball bearing series 3303 Terbaru October 2026
| FAG Angular Contact Ball Bearing Series 3303-BD-XL-2HRS-TVH-C3 | Rp399.900 |
| FAG Angular Contact Ball Bearing Series (Laher) | Rp279.900 |
| Fox PVAc White Glue Refill (Lem PVAc Putih) | Rp13.900 |
| Fox PVAc White Glue (Lem PVAc Putih) | Rp14.900 |
| FAG Angular Contact Ball Bearing Series 3303-BD-XL-2HRS-TVH | Rp399.900 |
| Sumo Caster Wheel PU Ball Bearing 200kg (4inch ) | Rp319.900 |
| SKF Double Row Angular Contact Ball Bearing (Laher) | Rp729.900 |
| MasterLock Single Cylinder Nightwatch Deadbolt | Rp569.900 |
| Crystal Water Hose Threaded (Reinforced Hose) (Selang Air / Selang Benang) | Rp329.900 |
| Aston Water Hose Threaded (Selang Air / Selang Benang) | Rp259.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%203303-BD-XL-2HRS-TVH-C3/hnP104825635-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%20(Laher)/inP104825671-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/Fox%20PVAc%20White%20Glue%20Refill%20(Lem%20PVAc%20Putih)/8qP102892314-7.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/Fox%20PVAc%20White%20Glue%20(Lem%20PVAc%20Putih)/P101557762-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%203303-BD-XL-2HRS-TVH/heP104825626-1.jpg)
/P101005225-1.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/f2P102741542-8.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Single%20Cylinder%20Nightwatch%20Deadbolt/P102723786-1.jpg)
%20(Selang%20Air%20%2F%20Selang%20Benang)/f1P105378541-2.jpg)
/gzP105378611-2.jpg)
/okP103682884-1.jpg)
/P102075838-1.jpg)
/gvP104888607-1.jpg)
/owP107533896-1.jpg)
/avP105324391-1.jpg)
/HP%20Ink%20Cartridge%20803%20(Tinta%20Printer)/meP105224806-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Fox%20Polychloroprene%20Contact%20Adhesive%20Can%20(Lem%20Kuning)/P102892165-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)